- Single Row Angular Contact Bearing, 55 mm ID x 140 mm OD x 33 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle
features
- MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
- 7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
- 7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
- ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
- 7400-PJ and PJD Series bearings are similar to the 7200-PJ and 7300-PH Series but are heavier sectioned and are used for very heavy thrust loads or combined radial and thrust loads where thrust is predominant.
| Dynamic Load Rating | 111 kN |
| icNumber | 7695840 |
| Width | 1.3 in, 33 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| O.D. Type | Cylindrical |
| Preload Level | Light |
| No. in Set | Single Bearing |
| Series | 7400PJ |
| Ball Material | Steel |
| Internal Design | Universal Mounting |
| Rows of Balls | Single |
| Seal Material | None |
| Limiting Speed - Oil | 5800 rpm |
| Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1.3 in, 33 mm |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Static Load Rating | 76.5 kN |
| Precision Level | Standard (ABEC 1) |
| I.D. | 2.17 in, 55 mm |
| Contact Angle | 40 Degree |
| Fillet Radius | 2 mm |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Cage Type | Metal |
| Static Load Rating [Max] | 17500 lbf |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 4500 rpm |
| Inch/Metric | Metric |
| Outer Ring Width | 1.3 in, 33 mm |
| Lubricant | Oil Preservative |
| Bearing Type | Unmounted, Angular Contact |
| Temperature Range [Max] | 450 °F |
| Flush Ground | Yes |
| Capacity | Standard Capacity |
| Origin | Single Row Angular Contact |
| O.D. | 5.51 in, 140 mm |
| Weight | 5.842 LB |
| EAN or UPC | 97741018463 |

