- Single Row Angular Contact Bearing, 50 mm ID x 130 mm OD x 31 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle
features
- ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
- 7400-PJ and PJD Series bearings are similar to the 7200-PJ and 7300-PH Series but are heavier sectioned and are used for very heavy thrust loads or combined radial and thrust loads where thrust is predominant.
- 7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
- MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
- 7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
| Contact Angle | 40° |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 16200 lbf |
| Inch/Metric | Metric Bore |
| Origin | Single Row Angular Contact |
| Limiting Speed - Oil | 6400 rpm |
| Outer Ring Width | 31 mm |
| Fillet Radius | 2 mm |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Dynamic Load Rating | 21500 lbf |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Bearing Type | Angular Contact |
| O.D. | 130 mm |
| Static Load Rating | 64 kN |
| Temperature Range [Max] | 450 °F |
| Inner Ring Width | 31 mm |
| Rows of Balls | Single |
| Cage Material | Brass/Bronze |
| Width | 31.000 mm |
| Flush Ground | No |
| I.D. | 50 mm |
| Series | 7400PJ |
| O.D. Type | Straight |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7695988 |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 4900 rpm |
| Enclosure | Open |
| Preload Level | None |
| Precision | Standard |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Weight | 4.592 LB |
| EAN or UPC | 97741018432 |

