- Deep Groove Bearing Type
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 50 mm Width
| I.D. | 110 mm |
| Bearing Type | Deep Groove |
| Precision Level | ABEC 3 (ISO Class Normal) |
| O.D. | 240 mm |
| Preload Level | Normal Axial Clearance |
| Material | Hybrid |
| Rows of Balls | Single |
| Outer Ring Width | 1.97 in, 50 mm |
| Bore Type | Round Bore |
| Flush Ground | No |
| Inch/Metric | Metric |
| Series | 322 |
| O.D. Type | Cylindrical |
| Width | 1.97 in, 50 mm |
| Contact Angle | 40 Degree |
| Cage Material | Bronze |
| Inner Ring Width | 1.97 in, 50 mm |
| Weight | 23.0 LB |
| EAN or UPC | 97741128674 |

