7000 Series bearings are single-row 29° angular contact bearings having one heavy race shoulder and one counterbored race shoulder on the outer ring. Because of this construction, it is possible to incorporate a greater number of balls than in the deep gr
MRC 7000 Series angular contact bearings should be used in applications in which the thrust load is especially heavy and beyond the capacity of singlerow types
for example, for a vey heavy thrust load in one direction, or a heaby thrust load in one direc
Cage Types and Materials: For normal usage: heavy stock, two-piece steel formed pockets, with turned-over fingers or riveted together. For severe vibration, very high speeds, or high operating temperatures: one-piece machined construction of suitab
7300 series bearings have the same ring and ball cage construction as the 7200 Series but are heavier sectioned bearings with a ball complement capable of handling heavier loads. 7300 Series are listed with bore sizes from 10 mm to 280 mm. For two-directi
Inner Ring Width
1.97 in, 50 mm
Material
Bearing Steel
Static Load Rating
236 kN
icNumber
7702975
Preload Level
Light
Flush Ground
Yes
O.D.
9.45 in, 240 mm
Rows of Balls
Single
Cage Type
Phenolic
Limiting Speed - Oil
3500 rpm
Bearing Type
Unmounted, Angular Contact
Bore Type
Cylindrical
Series
7300
No. in Set
Duplex Set
Width
1.97 in, 50 mm
Radial Internal Clearance Specification
Normal Clearance
Outer Ring Width
1.97 in, 50 mm
Lubricant
Oil Preservative
Cage Material
Phenolic
Inch/Metric
Metric
Radial Internal Clearance
Normal
Precision
Standard
Locking Device
No Locking Device
I.D.
4.33 in, 110 mm
Fillet Radius
2.5 mm
Internal Design
Universal Mounting
O.D. Type
Cylindrical
Enclosure
Open
Seal Type
Unsealed
Snap Ring
No Snap Ring
Dynamic Load Rating
229 kN
Static Load Rating [Max]
53100 lbf
Origin
Single Row Angular Contact
Precision Level
Standard (ABEC 1)
Temperature Range [Max]
225 °F
Limiting Speed - Grease
2700 rpm
Seal Material
None
Capacity
Standard Capacity
Ball Material
Steel
Contact Angle
29 Degree
Weight
23.0 LB
EAN or UPC
97741018210
We're here for you
with Service Centers across the country - We have your back