MRC Bearing Service
7320DU-BKE
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102150229
- Unmounted, Angular Contact Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Cage Material | Phenolic |
| O.D. | 8.46 in, 215 mm |
| Bearing Type | Unmounted, Angular Contact |
| Static Load Rating | 183 kN |
| Flush Ground | Yes |
| Preload Level | Light |
| Series | 7300 |
| Material | Bearing Steel |
| Width | 1.85 in, 47 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.85 in, 47 mm |
| Contact Angle | 29 Degree |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.85 in, 47 mm |
| Dynamic Load Rating | 190 kN |
| I.D. | 3.94 in, 100 mm |
| Weight | 17.0 LB |
| EAN or UPC | 97741018159 |
