MRC Bearing Service
7319DU-BKE
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102224622
- Unmounted, Angular Contact Bearing
- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
| Dynamic Load Rating | 178 kN |
| Series | 7300 |
| Flush Ground | Yes |
| O.D. Type | Cylindrical |
| Preload Level | Light |
| Outer Ring Width | 1.77 in, 45 mm |
| Bore Type | Cylindrical |
| O.D. | 7.87 in, 200 mm |
| Static Load Rating | 166 kN |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 1.77 in, 45 mm |
| I.D. | 3.74 in, 95 mm |
| Width | 1.77 in, 45 mm |
| Contact Angle | 29 Degree |
| Cage Material | Phenolic |
| Weight | 14.0 LB |
| EAN or UPC | 97741018104 |
