- Single Row Angular Contact Bearing, 90 mm ID x 190 mm OD x 43 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle, Duplex (2) Set
features
- MRC 7000-P Series bearings are similar in design to 7000 Series bearings, but the 7000-P Series bearings have features that give them a greatly increased thrust capacity. They are especially recommended for those applications where maximum thrust capacity
- This heavy-duty angular contact bearing series is designed with an optimum ball complement and race groove depth and have a 40° contact angle
- 7000-P bearings are restricted to applications involving primarily thrust loads. They should not be used where the bearing will be subjected to radial load exclusively, or combined radial and thrust load where the radial load is predominant.
- Furnished in one-piece machined bronze, phenolic composition or special material riding ground OD of inner ring.
- 7300-P Medium Series bearings are available in bore sizes from 10mm o 200 mm. They can accommodate very heavy one-directional thrust loads, or combined radial and thrust loads where the thrust load is predominant.
| Fillet Radius | 2.5 mm |
| Cage Material | Brass |
| Contact Angle | 40 Degree |
| Width | 1.69 in, 43 mm |
| Material | Bearing Steel |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 450 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Limiting Speed - Grease | 3200 rpm |
| I.D. | 3.54 in, 90 mm |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Enclosure | Open |
| icNumber | 7699067 |
| Precision Level | Standard (ABEC 1) |
| Preload Level | Light |
| Cage Type | Metal |
| Static Load Rating [Max] | 33700 lbf |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Bore Type | Cylindrical |
| Seal Material | None |
| O.D. | 7.48 in, 190 mm |
| Series | 7300P |
| No. in Set | Duplex Set |
| Limiting Speed - Oil | 4200 rpm |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Static Load Rating | 137 kN |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Bearing Type | Unmounted, Angular Contact |
| Dynamic Load Rating | 159 kN |
| Internal Design | Universal Mounting |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Outer Ring Width | 1.69 in, 43 mm |
| Flush Ground | Yes |
| Inner Ring Width | 1.69 in, 43 mm |
| Weight | 13.145 LB |
| EAN or UPC | 97741018067 |

