Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102224621
Single Row Angular Contact Bearing, 80 mm ID x 170 mm OD x 39 mm Wide, Open, Standard Precision (ABEC 1), Phenolic Cage, Normal Clearance (C0), 29° Contact Angle, Duplex (2) Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Single Row Angular Contact Bearing, 80 mm ID x 170 mm OD x 39 mm Wide, Open, Standard Precision (ABEC 1), Phenolic Cage, Normal Clearance (C0), 29° Contact Angle, Duplex (2) Set
features
7000 Series bearings are single-row 29° angular contact bearings having one heavy race shoulder and one counterbored race shoulder on the outer ring. Because of this construction, it is possible to incorporate a greater number of balls than in the deep gr
MRC 7000 Series angular contact bearings should be used in applications in which the thrust load is especially heavy and beyond the capacity of singlerow types
for example, for a vey heavy thrust load in one direction, or a heaby thrust load in one direc
Cage Types and Materials: For normal usage: heavy stock, two-piece steel formed pockets, with turned-over fingers or riveted together. For severe vibration, very high speeds, or high operating temperatures: one-piece machined construction of suitab
7300 series bearings have the same ring and ball cage construction as the 7200 Series but are heavier sectioned bearings with a ball complement capable of handling heavier loads. 7300 Series are listed with bore sizes from 10 mm to 280 mm. For two-directi
Origin
Single Row Angular Contact
Seal Material
None
Precision Level
Standard (ABEC 1)
Contact Angle
29°
Rows of Balls
Single
Fillet Radius
2 mm
Static Load Rating
120 kN
Snap Ring
No Snap Ring
Precision
Standard
Radial Internal Clearance
Normal
Cage Type
Phenolic
Flush Ground
Yes
Series
7300
Width
39.000 mm
Dynamic Load Rating
32100 lbf
Preload Level
None
Outer Ring Width
39 mm
Inch/Metric
Metric Bore
Inner Ring Width
39 mm
Limiting Speed - Oil
4700 rpm
Lubricant
Oil Preservative
Bore Type
Round Bore
No. in Set
Duplex Set
Temperature Range [Max]
225 °F
Ball Material
Steel
Internal Design
Universal Mounting
icNumber
7702973
Enclosure
Open
O.D. Type
Straight
Material
Steel
Seal Type
Unsealed
Limiting Speed - Grease
3600 rpm
Static Load Rating [Max]
27000 lbf
Capacity
Standard Capacity
Cage Material
Phenolic
Locking Device
No Locking Device
Radial Internal Clearance Specification
Normal Clearance
Bearing Type
Angular Contact
O.D.
170 mm
I.D.
80 mm
Weight
8.8 LB
EAN or UPC
97741017930
We're here for you
with Service Centers across the country - We have your back