MRC Bearing Service
7313DU-BKE
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102182331
- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| Inner Ring Width | 1.3 in, 33 mm |
| O.D. | 5.51 in, 140 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 1.3 in, 33 mm |
| Contact Angle | 29 Degree |
| Material | Bearing Steel |
| Width | 1.3 in, 33 mm |
| Static Load Rating | 86.5 kN |
| Series | 7300 |
| Bearing Type | Unmounted, Angular Contact |
| Dynamic Load Rating | 108 kN |
| Flush Ground | Yes |
| O.D. Type | Cylindrical |
| Preload Level | Light |
| Bore Type | Cylindrical |
| Cage Material | Phenolic |
| I.D. | 2.56 in, 65 mm |
| Weight | 5.0 LB |
| EAN or UPC | 97741017756 |
