- Unmounted, Angular Contact Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
| Series | 7300 |
| Bore Type | Cylindrical |
| Static Load Rating | 72 kN |
| Flush Ground | Yes |
| Outer Ring Width | 1.3 in, 33 mm |
| Contact Angle | 29 Degree |
| Inner Ring Width | 1.3 in, 33 mm |
| Cage Material | Bearing Steel |
| O.D. | 5.12 in, 130 mm |
| I.D. | 2.36 in, 60 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Width | 1.22 in, 31 mm |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| Dynamic Load Rating | 97.5 kN |
| Preload Level | Light |
| Weight | 4.0 LB |
| EAN or UPC | 97741017688 |

