| I.D. | 2.17 in, 55 mm |
| Bore Type | Cylindrical |
| O.D. | 4.72 in, 120 mm |
| Flush Ground | Yes |
| Material | Bearing Steel |
| Series | 7300P |
| Outer Ring Width | 1.14 in, 29 mm |
| Dynamic Load Rating | 79.3 kN |
| Width | 1.14 in, 29 mm |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Preload Level | Light |
| Inner Ring Width | 1.14 in, 29 mm |
| Bearing Type | Unmounted, Angular Contact |
| Static Load Rating | 56 kN |
| Inch/Metric | Metric |
| Contact Angle | 40° |
| Weight | 3.577 LB |
| EAN or UPC | 97741017640 |

