| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Series | 7300P |
| Outer Ring Width | 0.98 in, 25 mm |
| Static Load Rating | 40 kN |
| Inch/Metric | Metric |
| Preload Level | Light |
| Contact Angle | 40 Degree |
| Flush Ground | Yes |
| Dynamic Load Rating | 59.2 kN |
| O.D. Type | Cylindrical |
| I.D. | 1.77 in, 45 mm |
| O.D. | 3.94 in, 100 mm |
| Inner Ring Width | 0.98 in, 25 mm |
| Width | 0.98 in, 25 mm |
| Cage Material | Brass |
| Weight | 2.186 LB |
| EAN or UPC | 97741023276 |

