Skip to content Skip to navigation menu
Single Row Cylindrical Bore Angular Contact Ball Bearing

7309DU

Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #101174732
  • Single Row Angular Contact Bearing, 45 mm ID x 100 mm OD x 25 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), 29° Contact Angle, Duplex (2) Set
Single Row Cylindrical Bore Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Bearing, 45 mm ID x 100 mm OD x 25 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), 29° Contact Angle, Duplex (2) Set

features

  • 7000 Series bearings are single-row 29° angular contact bearings having one heavy race shoulder and one counterbored race shoulder on the outer ring. Because of this construction, it is possible to incorporate a greater number of balls than in the deep gr
  • MRC 7000 Series angular contact bearings should be used in applications in which the thrust load is especially heavy and beyond the capacity of singlerow types
  • for example, for a vey heavy thrust load in one direction, or a heaby thrust load in one direc
  • Cage Types and Materials: For normal usage: heavy stock, two-piece steel formed pockets, with turned-over fingers or riveted together. For severe vibration, very high speeds, or high operating temperatures: one-piece machined construction of suitab
  • 7300 series bearings have the same ring and ball cage construction as the 7200 Series but are heavier sectioned bearings with a ball complement capable of handling heavier loads. 7300 Series are listed with bore sizes from 10 mm to 280 mm. For two-directi
O.D. 100 mm
Preload Level None
Precision Standard
Static Load Rating 37.5 kN
Rows of Balls Single
Seal Material None
Contact Angle 29°
Inner Ring Width 25 mm
I.D. 45 mm
Outer Ring Width 25 mm
Limiting Speed - Grease 6400 rpm
Radial Internal Clearance Normal
Internal Design Universal Mounting
Seal Type Unsealed
Series 7300
Ball Material Steel
Cage Material Steel
Locking Device No Locking Device
Lubricant Oil Preservative
Inch/Metric Metric Bore
Flush Ground Yes
No. in Set Duplex Set
icNumber 7702964
Static Load Rating [Max] 8430 lbf
Capacity Standard Capacity
Fillet Radius 1.5 mm
Enclosure Open
Bearing Type Angular Contact
Precision Level Standard (ABEC 1)
Dynamic Load Rating 11800 lbf
Origin Single Row Angular Contact
Width 25.000 mm
Cage Type Metal
O.D. Type Straight
Bore Type Round Bore
Temperature Range [Max] 450 °F
Radial Internal Clearance Specification Normal Clearance
Snap Ring No Snap Ring
Limiting Speed - Oil 8300 rpm
Material Steel
Weight 2.0 LB
EAN or UPC 97741017510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison