| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| O.D. | 3.54 in, 90 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| Dynamic Load Rating | 47.5 kN |
| Series | 7300P |
| Inner Ring Width | 0.91 in, 23 mm |
| Static Load Rating | 30.5 kN |
| Inch/Metric | Metric |
| Contact Angle | 40 Degree |
| Outer Ring Width | 0.91 in, 23 mm |
| I.D. | 1.57 in, 40 mm |
| Width | 0.91 in, 23 mm |
| Preload Level | Light |
| Bore Type | Cylindrical |
| Flush Ground | Yes |
| Weight | 1.609 LB |
| EAN or UPC | 97741017473 |

