| Dynamic Load Rating | 39.7 kN |
| Contact Angle | 40 Degree |
| Bore Type | Cylindrical |
| I.D. | 1.38 in, 35 mm |
| Width | 0.83 in, 21 mm |
| Material | Bearing Steel |
| Series | 7300P |
| Flush Ground | Yes |
| O.D. Type | Cylindrical |
| Preload Level | Light |
| Inch/Metric | Metric |
| Inner Ring Width | 0.83 in, 21 mm |
| Cage Material | Brass |
| Static Load Rating | 24.5 kN |
| Outer Ring Width | 0.83 in, 21 mm |
| O.D. | 3.15 in, 80 mm |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 1.182 LB |
| EAN or UPC | 97741023306 |

