- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Contact Angle | 29° |
| O.D. | 3.15 in, 80 mm |
| Flush Ground | Yes |
| Width | 0.83 in, 21 mm |
| Outer Ring Width | 0.83 in, 21 mm |
| Static Load Rating | 24 kN |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Preload Level | Light |
| Dynamic Load Rating | 35.8 kN |
| Inner Ring Width | 0.83 in, 21 mm |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 1.38 in, 35 mm |
| Inch/Metric | Metric |
| Series | 7300 |
| Cage Material | Bearing Steel |
| Weight | 1.0 LB |
| EAN or UPC | 97741017404 |

