- Single Row Angular Contact Bearing, 30 mm ID x 72 mm OD x 19 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle, Duplex (2) Set
| Cage Material | Brass |
| Seal Material | None |
| Fillet Radius | 1 mm |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Series | 7300P |
| I.D. | 1.18 in, 30 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Width | 0.75 in, 19 mm |
| Outer Ring Width | 0.75 in, 19 mm |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 19.6 kN |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Internal Design | Universal Mounting |
| Temperature Range [Max] | 450 °F |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 32.5 kN |
| Lubricant | Oil Preservative |
| icNumber | 7702930 |
| Inner Ring Width | 0.75 in, 19 mm |
| Contact Angle | 40 Degree |
| Flush Ground | Yes |
| Rows of Balls | Single |
| Preload Level | Light |
| Cage Type | Metal |
| O.D. | 2.83 in, 72 mm |
| Material | Bearing Steel |
| Weight | 0.915 LB |
| EAN or UPC | 97741017367 |

