- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Bearing Type | Unmounted, Angular Contact |
| Cage Type | Metal |
| Series | 7300 |
| Enclosure | Open |
| Preload Level | Light |
| Inner Ring Width | 0.75 in, 19 mm |
| Radial Internal Clearance | Normal |
| Internal Design | Universal Mounting |
| Precision | Standard |
| Origin | Single Row Angular Contact |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Grease | 9200 rpm |
| icNumber | 7702956 |
| Material | Bearing Steel |
| O.D. | 2.83 in, 72 mm |
| No. in Set | Duplex Set |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Contact Angle | 29 Degree |
| Limiting Speed - Oil | 12000 rpm |
| Seal Material | None |
| Flush Ground | Yes |
| O.D. Type | Cylindrical |
| Static Load Rating | 18.6 kN |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 28.1 kN |
| Cage Material | Bearing Steel |
| I.D. | 1.18 in, 30 mm |
| Outer Ring Width | 0.75 in, 19 mm |
| Static Load Rating [Max] | 4180 lbf |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Width | 0.75 in, 19 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Fillet Radius | 1 mm |
| Weight | 0.829 LB |
| EAN or UPC | 97741017343 |

