- Single Row Angular Contact Bearing, 20 mm ID x 52 mm OD x 15 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle
features
- MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
- 7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
- ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
- 7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
- 7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 17000 rpm |
| Fillet Radius | 1 mm |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Grease | 13000 rpm |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| Material | Steel |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 2380 lbf |
| Bore Type | Round Bore |
| Outer Ring Width | 15 mm |
| Precision | Standard |
| Dynamic Load Rating | 4180 lbf |
| Static Load Rating | 10.4 kN |
| Flush Ground | Yes |
| Internal Design | Universal Mounting |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Series | 7300PJ |
| icNumber | 7706278 |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Contact Angle | 40° |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Width | 15.000 mm |
| Enclosure | Open |
| Preload Level | None |
| Inner Ring Width | 15 mm |
| Origin | Single Row Angular Contact |
| O.D. | 52 mm |
| I.D. | 20 mm |
| Seal Material | None |
| Weight | 0.344 LB |
| EAN or UPC | 97741017275 |

