- Deep Groove Bearing Type
- 140 mm Inside Diameter
- 250 mm Outside Diameter
- 42 mm Width
| Inch/Metric | Metric |
| Width | 1.65 in, 42 mm |
| Rows of Balls | Single |
| Material | Hybrid |
| Series | 7200PJ |
| O.D. Type | Cylindrical |
| I.D. | 140 mm |
| Contact Angle | 40 Degree |
| Inner Ring Width | 1.06 in, 27 mm |
| Precision Level | ABEC 3 (ISO Class Normal) |
| Flush Ground | No |
| O.D. | 250 mm |
| Preload Level | Normal Axial Clearance |
| Outer Ring Width | 1.06 in, 27 mm |
| Bore Type | Round Bore |
| Cage Material | Bronze |
| Bearing Type | Deep Groove |
| Weight | 19.346 LB |
| EAN or UPC | 97741130851 |

