- Deep Groove Bearing Type
- 130 mm Inside Diameter
- 230 mm Outside Diameter
- 40 mm Width
| Bore Type | Round Bore |
| I.D. | 130 mm |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Material | Hybrid |
| Contact Angle | 40 Degree |
| O.D. Type | Cylindrical |
| Width | 1.77 in, 45 mm |
| Series | 7200PJ |
| Flush Ground | No |
| Preload Level | Normal Axial Clearance |
| Cage Material | Bronze |
| Precision Level | ABEC 3 (ISO Class Normal) |
| O.D. | 230 mm |
| Outer Ring Width | 1.77 in, 45 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 1.77 in, 45 mm |
| Weight | 15.181 LB |
| EAN or UPC | 97741130844 |

