MRC Bearing Service
7224DU-BKE
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102181844
- Unmounted, Angular Contact Bearing
- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
| Outer Ring Width | 1.57 in, 40 mm |
| Cage Material | Phenolic |
| Bore Type | Cylindrical |
| Static Load Rating | 176 kN |
| O.D. | 8.46 in, 215 mm |
| Contact Angle | 29 Degree |
| Series | 7200 |
| Preload Level | Light |
| Inch/Metric | Metric |
| Width | 1.57 in, 40 mm |
| Flush Ground | Yes |
| Inner Ring Width | 1.57 in, 40 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Dynamic Load Rating | 174 kN |
| I.D. | 4.72 in, 120 mm |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 13.0 LB |
| EAN or UPC | 97741017053 |
