MRC Bearing Service
7222DU-BKE
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102179096
- Unmounted, Angular Contact Bearing
- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| Flush Ground | Yes |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Static Load Rating | 156 kN |
| Cage Material | Phenolic |
| Preload Level | Light |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 7.87 in, 200 mm |
| Series | 7200 |
| Width | 1.5 in, 38 mm |
| Dynamic Load Rating | 163 kN |
| Contact Angle | 29 Degree |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.5 in, 38 mm |
| Material | Bearing Steel |
| Inner Ring Width | 1.5 in, 38 mm |
| I.D. | 4.33 in, 110 mm |
| Weight | 11.0 LB |
| EAN or UPC | 97741017015 |
