| Contact Angle | 40° |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 130 kN |
| Material | Bearing Steel |
| Flush Ground | Yes |
| Outer Ring Width | 1.34 in, 34 mm |
| O.D. | 7.09 in, 180 mm |
| Width | 1.34 in, 34 mm |
| Preload Level | Light |
| Cage Material | Brass |
| Series | 7200P |
| Inner Ring Width | 1.34 in, 34 mm |
| Inch/Metric | Metric |
| I.D. | 3.94 in, 100 mm |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Static Load Rating | 125 kN |
| Weight | 8.576 LB |
| EAN or UPC | 97741016988 |

