- Single Row Angular Contact Bearing, 95 mm ID x 170 mm OD x 32 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle, Duplex (2) Set
| Contact Angle | 40 Degree |
| icNumber | 7702935 |
| No. in Set | Duplex Set |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| O.D. | 6.69 in, 170 mm |
| Internal Design | Universal Mounting |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Rows of Balls | Single |
| Outer Ring Width | 1.26 in, 32 mm |
| Temperature Range [Max] | 450 °F |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Flush Ground | Yes |
| Dynamic Load Rating | 124 kN |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| I.D. | 3.74 in, 95 mm |
| Series | 7200P |
| Bore Type | Cylindrical |
| Static Load Rating | 110 kN |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1.26 in, 32 mm |
| Seal Material | None |
| Width | 1.26 in, 32 mm |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Preload Level | Light |
| Cage Material | Brass |
| Weight | 7.108 LB |
| EAN or UPC | 97741016940 |

