| O.D. | 5.91 in, 150 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Width | 1.1 in, 28 mm |
| Cage Material | Brass |
| Series | 7200PJ |
| Contact Angle | 40 Degree |
| Static Load Rating | 83 kN |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.1 in, 28 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 1.1 in, 28 mm |
| Dynamic Load Rating | 95.6 kN |
| Flush Ground | Yes |
| I.D. | 3.35 in, 85 mm |
| Preload Level | Light |
| Weight | 4.028 LB |
| EAN or UPC | 97741016865 |

