7000 Series bearings are single-row 29° angular contact bearings having one heavy race shoulder and one counterbored race shoulder on the outer ring. Because of this construction, it is possible to incorporate a greater number of balls than in the deep gr
MRC 7000 Series angular contact bearings should be used in applications in which the thrust load is especially heavy and beyond the capacity of singlerow types
for example, for a vey heavy thrust load in one direction, or a heaby thrust load in one direc
Cage Types and Materials: For normal usage: heavy stock, two-piece steel formed pockets, with turned-over fingers or riveted together. For severe vibration, very high speeds, or high operating temperatures: one-piece machined construction of suitab
The 7200 Series contains single-row angular contact bearings with a counterbored outer ring. Bore sizes range from 10 mm to 320 mm, and most of these bearings are available with a two piece pressed steel cage or a one piece nonmetallic or solid bronze cag
caution
Single bearings are not to be used where only radial loads are present. For two direction thrust loads, use duplex bearings.
Series
7200
Radial Internal Clearance Specification
Normal Clearance
Limiting Speed - Grease
4600 rpm
O.D. Type
Straight
Flush Ground
Yes
Material
Steel
Rows of Balls
Single
icNumber
7702963
Inch/Metric
Metric Bore
Width
24.000 mm
Static Load Rating
55 kN
Bearing Type
Angular Contact
Limiting Speed - Oil
6000 rpm
Snap Ring
No Snap Ring
Preload Level
None
Internal Design
Universal Mounting
Seal Type
Unsealed
Seal Material
None
Static Load Rating [Max]
12400 lbf
Radial Internal Clearance
Normal
Cage Type
Phenolic
Contact Angle
29°
Locking Device
No Locking Device
O.D.
125 mm
Origin
Single Row Angular Contact
Cage Material
Phenolic
Enclosure
Open
Ball Material
Steel
Precision Level
Standard (ABEC 1)
Fillet Radius
1.5 mm
Precision
Standard
Outer Ring Width
24 mm
No. in Set
Single Bearing
Dynamic Load Rating
14300 lbf
Capacity
Standard Capacity
Temperature Range [Max]
225 °F
I.D.
70 mm
Inner Ring Width
24 mm
Bore Type
Round Bore
Lubricant
Oil Preservative
Weight
2.6 LB
EAN or UPC
97741016698
We're here for you
with Service Centers across the country - We have your back