- Single Row Angular Contact Bearing, 65 mm ID x 120 mm OD x 23 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), 29° Contact Angle, Duplex (2) Set
features
- 7000 Series bearings are single-row 29° angular contact bearings having one heavy race shoulder and one counterbored race shoulder on the outer ring. Because of this construction, it is possible to incorporate a greater number of balls than in the deep gr
- MRC 7000 Series angular contact bearings should be used in applications in which the thrust load is especially heavy and beyond the capacity of singlerow types
- for example, for a vey heavy thrust load in one direction, or a heaby thrust load in one direc
- Cage Types and Materials: For normal usage: heavy stock, two-piece steel formed pockets, with turned-over fingers or riveted together. For severe vibration, very high speeds, or high operating temperatures: one-piece machined construction of suitab
- The 7200 Series contains single-row angular contact bearings with a counterbored outer ring. Bore sizes range from 10 mm to 320 mm, and most of these bearings are available with a two piece pressed steel cage or a one piece nonmetallic or solid bronze cag
caution
- Not to be used where only thrust loads are present
| Lubricant | Oil Preservative |
| Static Load Rating | 54 kN |
| Outer Ring Width | 23 mm |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Oil | 6400 rpm |
| Width | 23.000 mm |
| Fillet Radius | 1.5 mm |
| Origin | Single Row Angular Contact |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Rows of Balls | Single |
| Contact Angle | 29° |
| Static Load Rating [Max] | 12100 lbf |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Series | 7200 |
| Cage Type | Metal |
| icNumber | 7702961 |
| O.D. Type | Straight |
| I.D. | 65 mm |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Material | Steel |
| Limiting Speed - Grease | 4900 rpm |
| O.D. | 120 mm |
| Seal Type | Unsealed |
| Inner Ring Width | 23 mm |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Flush Ground | Yes |
| Dynamic Load Rating | 14300 lbf |
| Internal Design | Universal Mounting |
| No. in Set | Duplex Set |
| Weight | 2.4 LB |
| EAN or UPC | 97741016667 |

