| Outer Ring Width | 0.87 in, 22 mm |
| O.D. | 4.33 in, 110 mm |
| Contact Angle | 40 Degree |
| Flush Ground | Yes |
| Width | 0.87 in, 22 mm |
| Bore Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 0.87 in, 22 mm |
| Static Load Rating | 45.5 kN |
| Series | 7200PJ |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| I.D. | 2.36 in, 60 mm |
| Dynamic Load Rating | 57.2 kN |
| Preload Level | Light |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Weight | 1.863 LB |
| EAN or UPC | 97741016643 |

