- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| I.D. | 2.17 in, 55 mm |
| Dynamic Load Rating | 48.8 kN |
| O.D. Type | Cylindrical |
| Static Load Rating | 37.5 kN |
| Material | Bearing Steel |
| Outer Ring Width | 0.83 in, 21 mm |
| icNumber | 97876 |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| O.D. | 3.94 in, 100 mm |
| Width | 0.83 in, 21 mm |
| Inner Ring Width | 0.83 in, 21 mm |
| Contact Angle | 29 Degree |
| Flush Ground | No |
| Series | 7200 |
| Weight | 1.4 LB |
| EAN or UPC | 97741016575 |

