- Unmounted, Angular Contact Bearing
- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
features
- 7000 Series bearings are single-row 29° angular contact bearings having one heavy race shoulder and one counterbored race shoulder on the outer ring. Because of this construction, it is possible to incorporate a greater number of balls than in the deep gr
- MRC 7000 Series angular contact bearings should be used in applications in which the thrust load is especially heavy and beyond the capacity of singlerow types
- for example, for a vey heavy thrust load in one direction, or a heaby thrust load in one direc
- Cage Types and Materials: For normal usage: heavy stock, two-piece steel formed pockets, with turned-over fingers or riveted together. For severe vibration, very high speeds, or high operating temperatures: one-piece machined construction of suitab
- The 7200 Series contains single-row angular contact bearings with a counterbored outer ring. Bore sizes range from 10 mm to 320 mm, and most of these bearings are available with a two piece pressed steel cage or a one piece nonmetallic or solid bronze cag
caution
- Single bearings are not to be used where only radial loads are present. For two direction thrust loads, use duplex bearings.
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Preload Level | Light |
| Limiting Speed - Oil | 23000 rpm |
| Rows of Balls | Single |
| Enclosure | Open |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 18000 rpm |
| Static Load Rating | 6.55 kN |
| Cage Material | Bearing Steel |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 1470 lbf |
| Material | Bearing Steel |
| Ball Material | Steel |
| Contact Angle | 29 Degree |
| Dynamic Load Rating | 11.9 kN |
| Bore Type | Cylindrical |
| Cage Type | Metal |
| Inner Ring Width | 0.47 in, 12 mm |
| O.D. | 1.57 in, 40 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Unmounted, Angular Contact |
| Fillet Radius | 0.64 mm |
| I.D. | 0.67 in, 17 mm |
| Width | 0.47 in, 12 mm |
| icNumber | 7702949 |
| Locking Device | No Locking Device |
| Outer Ring Width | 0.47 in, 12 mm |
| Snap Ring | No Snap Ring |
| Flush Ground | Yes |
| Inch/Metric | Metric |
| Temperature Range [Max] | 450 °F |
| Series | 7200 |
| Internal Design | Universal Mounting |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.316 LB |
| EAN or UPC | 97741016278 |

