MRC Bearing Service
7130DU-BKE
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102191277
- Unmounted, Angular Contact Bearing
- 5.91 in Inner Diameter
- 9.25 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| I.D. | 5.91 in, 150 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Cage Material | Phenolic |
| Inner Ring Width | 1.5 in, 38 mm |
| O.D. | 9.25 in, 235 mm |
| Dynamic Load Rating | 159 kN |
| Outer Ring Width | 1.5 in, 38 mm |
| Flush Ground | Yes |
| Bearing Type | Unmounted, Angular Contact |
| Static Load Rating | 180 kN |
| Width | 1.5 in, 38 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Contact Angle | 29 Degree |
| Preload Level | Light |
| Series | 7100 |
| Weight | 12.386 LB |
| EAN or UPC | 97741016230 |
