- 100 mm ID x 215 mm OD x 3 1/4" Wide
- Open
- No Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
| Locking Device | No Locking Device |
| Temperature Range [Max] | 450 °F |
| Outer Ring Width | 3 1/4 in |
| Limiting Speed - Grease | 1800 rpm |
| Static Load Rating [Max] | 57300 lbf |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Rows of Balls | Double |
| No. in Set | Single Bearing |
| Limiting Speed - Sealed | 1800 rpm |
| Bore Type | Round Bore |
| Preload Level | None |
| Contact Angle | 30° |
| icNumber | 7698897 |
| Inner Ring Width | 3 1/4 in |
| Material | Steel |
| Fillet Radius | 2.5 mm |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 57300 lbf |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Inch/Metric | Metric Bore |
| Limiting Speed - Oil | 2600 rpm |
| Seal Type | Unsealed |
| I.D. | 100 mm |
| Width | 82.550 mm |
| Ball Material | Steel |
| Origin | Double Row Deep Groove |
| O.D. | 215 mm |
| Seal Material | None |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Precision | Standard |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Weight | 28.66 LB |
| EAN or UPC | 97741068376 |

