- Unmounted, Angular Contact Bearing
- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 2.88 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Origin | Double Row Deep Groove |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | C3 |
| Rows of Balls | Double |
| O.D. Type | Straight |
| Fillet Radius | 2.5 mm |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Series | 5300C |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Flush Ground | No |
| O.D. | 190 mm |
| Width | 73.025 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 2 7/8 in |
| Limiting Speed - Grease | 2000 rpm |
| No. in Set | Single Bearing |
| icNumber | 7696303 |
| Static Load Rating [Max] | 44100 lbf |
| Static Load Rating | 196 kN |
| Inner Ring Width | 2 7/8 in |
| Limiting Speed - Sealed | 2000 rpm |
| Material | Steel |
| Temperature Range [Max] | 450 °F |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Precision | Standard |
| Dynamic Load Rating | 47700 lbf |
| Preload Level | None |
| Ball Material | Steel |
| I.D. | 90 mm |
| Contact Angle | 30° |
| Limiting Speed - Oil | 3000 rpm |
| Locking Device | No Locking Device |
| Weight | 19.066 LB |
| EAN or UPC | 97741068352 |

