- Unmounted, Angular Contact Bearing
- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 2.88 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Radial Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| Contact Angle | 30 Degree |
| Enclosure | Open |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 39600 lbf |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 2.87 in, 73 mm |
| Inner Ring Width | 2.87 in, 73 mm |
| O.D. | 7.09 in, 180 mm |
| Dynamic Load Rating | 195 kN |
| I.D. | 3.35 in, 85 mm |
| Limiting Speed - Grease | 2200 rpm |
| Limiting Speed - Sealed | 2200 rpm |
| Flush Ground | No |
| Preload Level | C3 Axial Clearance |
| Series | 5300C |
| Width | 2.88 in, 73.03 mm |
| Material | Bearing Steel |
| Rows of Balls | Double |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 3200 rpm |
| O.D. Type | Cylindrical |
| Lubricant | Oil Preservative |
| icNumber | 7696628 |
| Cage Material | Bearing Steel |
| Precision | Standard |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Unmounted, Angular Contact |
| Fillet Radius | 2.5 mm |
| Inch/Metric | Metric |
| Static Load Rating | 176 kN |
| No. in Set | Single Bearing |
| Weight | 16.932 LB |
| EAN or UPC | 97741068345 |

