- 70 mm ID x 150 mm OD x 2 1/2" Wide
- Single Shield
- No Snap Ring
- Maximum Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing
- Contact angles converge outside the bearing
- All inner and outer rings have closure grooves
- Bearings may be equipped with seals, shields, snap rings or any combination
- Has very heavy radial capacity
- Thrust capacity in one direction with the ability to accommodate light thrust load in the reversing direction
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Origin | Double Row Deep Groove |
| Contact Angle | 30° |
| Static Load Rating [Max] | 41800 lbf |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Non-Contact Seals |
| Material | Steel |
| No. in Set | Single Bearing |
| I.D. | 70 mm |
| O.D. Type | Straight |
| Dynamic Load Rating | 38700 lbf |
| Inch/Metric | Metric Bore |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Precision | Standard |
| Series | 5300M |
| Bearing Type | Angular Contact |
| Seal Material | Metal |
| Outer Ring Width | 2 1/2 in |
| Capacity | Maximum Capacity |
| Snap Ring | No Snap Ring |
| icNumber | 7702344 |
| O.D. | 150 mm |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Fillet Radius | 2 mm |
| Width | 63.500 mm |
| Enclosure | Single Shield |
| Flush Ground | No |
| Rows of Balls | Double |
| Inner Ring Width | 2 1/2 in |
| Limiting Speed - Grease | 2800 rpm |
| Preload Level | None |
| Limiting Speed - Oil | 3800 rpm |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Limiting Speed - Sealed | 2800 rpm |
| Static Load Rating | 186 kN |
| Weight | 10.42 LB |
| EAN or UPC | 97741015769 |

