
- 65 mm ID x 140 mm OD x 2 5/16" Wide
- Double Sealed
- No Snap Ring
- Maximum Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing
- Contact angles converge outside the bearing
- All inner and outer rings have closure grooves
- Bearings may be equipped with seals, shields, snap rings or any combination
- Has very heavy radial capacity
- Thrust capacity in one direction with the ability to accommodate light thrust load in the reversing direction
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
Contact Angle | 30 Degree |
Inner Ring Width | 2.31 in, 58.7 mm |
Width | 2.31 in, 58.74 mm |
Temperature Range [Max] | 250 °F |
Lubricant | Grease |
Inch/Metric | Metric |
No. in Set | Single Bearing |
Limiting Speed - Oil | 4300 rpm |
Fillet Radius | 2 mm |
Radial Internal Clearance Specification | Normal Clearance |
Limiting Speed - Grease | 3200 rpm |
Origin | Double Row Deep Groove |
Static Load Rating [Max] | 36600 lbf |
Locking Device | No Locking Device |
Static Load Rating | 163 kN |
Temperature Range [Min] | -22 °F |
Series | 5300M |
Flush Ground | No |
Preload Level | C3 Axial Clearance |
O.D. Type | Cylindrical |
Cage Material | Bearing Steel |
Material | Bearing Steel |
Cage Type | Metal |
Seal Type | Contacting Seal |
Precision | Standard |
Bore Type | Cylindrical |
icNumber | 7700310 |
Radial Internal Clearance | Normal |
Bearing Type | Unmounted, Angular Contact |
Limiting Speed - Sealed | 3200 rpm |
Seal Material | Nitrile Rubber (NBR) |
Ball Material | Steel |
Enclosure | Seal On Both Sides |
Rows of Balls | Double |
Dynamic Load Rating | 154 kN |
Precision Level | Standard (ABEC 1) |
O.D. | 5.51 in, 140 mm |
Outer Ring Width | 2.31 in, 58.7 mm |
Snap Ring | No Snap Ring |
I.D. | 2.56 in, 65 mm |
Capacity | Maximum Capacity |
Weight | 8.534 LB |
EAN or UPC | 97741015653 |
