- 65 mm ID x 140 mm OD x 2 7/16" Wide
- Single Shield
- No Snap Ring
- Maximum Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing
- Contact angles converge outside the bearing
- All inner and outer rings have closure grooves
- Bearings may be equipped with seals, shields, snap rings or any combination
- Has very heavy radial capacity
- Thrust capacity in one direction with the ability to accommodate light thrust load in the reversing direction
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Inner Ring Width | 2.44 in, 61.9 mm |
| Preload Level | C3 Axial Clearance |
| Snap Ring | No Snap Ring |
| Limiting Speed - Sealed | 3200 rpm |
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 154 kN |
| Width | 2.44 in, 61.91 mm |
| Outer Ring Width | 2.44 in, 61.9 mm |
| Fillet Radius | 2 mm |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 3200 rpm |
| Limiting Speed - Oil | 4300 rpm |
| Static Load Rating | 163 kN |
| Seal Material | Tinplate |
| Inch/Metric | Metric |
| Seal Type | Non-Contacting Seal |
| O.D. Type | Cylindrical |
| Contact Angle | 30 Degree |
| Locking Device | No Locking Device |
| Capacity | Maximum Capacity |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| Cage Type | Metal |
| Origin | Double Row Deep Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| I.D. | 2.56 in, 65 mm |
| Radial Internal Clearance | Normal |
| icNumber | 7702347 |
| Enclosure | Shield On One Side |
| Series | 5300M |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 36600 lbf |
| O.D. | 5.51 in, 140 mm |
| Rows of Balls | Double |
| Flush Ground | No |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Material | Bearing Steel |
| Weight | 8.648 LB |
| EAN or UPC | 97741023535 |

