- 55 mm ID x 120 mm OD x 1 15/16" Wide
- Single Shield
- With Snap Ring
- Maximum Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing
- Contact angles converge outside the bearing
- All inner and outer rings have closure grooves
- Bearings may be equipped with seals, shields, snap rings or any combination
- Has very heavy radial capacity
- Thrust capacity in one direction with the ability to accommodate light thrust load in the reversing direction
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Radial Internal Clearance | Normal |
| Capacity | Maximum Capacity |
| Cage Material | Bearing Steel |
| Enclosure | Shield On One Side |
| Limiting Speed - Sealed | 3800 rpm |
| Dynamic Load Rating | 119 kN |
| Width | 1.94 in, 49.21 mm |
| Flush Ground | No |
| Static Load Rating | 122 kN |
| Series | 5300M |
| Limiting Speed - Grease | 3800 rpm |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 1.94 in, 49.2 mm |
| Locking Device | No Locking Device |
| Rows of Balls | Double |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 2.17 in, 55 mm |
| Seal Material | Tinplate |
| Bearing Type | Unmounted, Angular Contact |
| Seal Type | Non-Contacting Seal |
| icNumber | 7704573 |
| Precision | Standard |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Preload Level | C3 Axial Clearance |
| Locating | Snap Ring Fitted |
| Ball Material | Steel |
| Contact Angle | 30 Degree |
| O.D. | 4.72 in, 120 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Inner Ring Width | 1.94 in, 49.2 mm |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 27400 lbf |
| Snap Ring | With Snap Ring |
| Limiting Speed - Oil | 5000 rpm |
| Material | Bearing Steel |
| Weight | 5.359 LB |
| EAN or UPC | 97741015257 |

