- 55 mm ID x 120 mm OD x 1 15/16" Wide
- Open
- No Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Cage Material | Steel |
| Inner Ring Width | 1 15/16 in |
| Capacity | Standard Capacity |
| Fillet Radius | 2 mm |
| Outer Ring Width | 1 15/16 in |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 23900 lbf |
| Limiting Speed - Sealed | 3800 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Enclosure | Open |
| O.D. Type | Straight |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Contact Angle | 30° |
| Bore Type | Round Bore |
| Rows of Balls | Double |
| O.D. | 120 mm |
| Temperature Range [Max] | 450 °F |
| Radial Internal Clearance | C3 |
| icNumber | 7696300 |
| Limiting Speed - Oil | 5000 rpm |
| Width | 49.213 mm |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 18300 lbf |
| I.D. | 55 mm |
| Material | Steel |
| Precision | Standard |
| Origin | Double Row Deep Groove |
| Cage Type | Metal |
| Limiting Speed - Grease | 3800 rpm |
| Weight | 5.093 LB |
| EAN or UPC | 97741015110 |

