
- 50 mm ID x 110 mm OD x 1 3/4" Wide
- Double Sealed
- With Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
Flush Ground | No |
Limiting Speed - Grease | 4000 rpm |
Bearing Type | Unmounted, Angular Contact |
Dynamic Load Rating | 85.2 kN |
Snap Ring | With Snap Ring |
Ball Material | Steel |
Temperature Range [Min] | -22 °F |
Inner Ring Width | 1.75 in, 44.4 mm |
Locating | Snap Ring Fitted |
Cage Material | Bearing Steel |
Static Load Rating | 64 kN |
Radial Internal Clearance | C3 |
Limiting Speed - Oil | 5300 rpm |
Seal Material | Nitrile Rubber (NBR) |
icNumber | 7697148 |
Preload Level | C3 Axial Clearance |
Precision | Standard |
Static Load Rating [Max] | 14400 lbf |
Temperature Range [Max] | 250 °F |
Lubricant | Grease |
I.D. | 1.97 in, 50 mm |
Limiting Speed - Sealed | 4000 rpm |
Bore Type | Cylindrical |
Cage Type | Metal |
Precision Level | Standard (ABEC 1) |
Contact Angle | 30 Degree |
Outer Ring Width | 1.75 in, 44.4 mm |
Capacity | Standard Capacity |
Enclosure | Seal On Both Sides |
No. in Set | Single Bearing |
Inch/Metric | Metric |
Seal Type | Contacting Seal |
O.D. Type | Cylindrical |
Series | 5300C |
Radial Internal Clearance Specification | Normal Clearance |
O.D. | 4.59 in, 116.6 mm |
Rows of Balls | Double |
Origin | Double Row Deep Groove |
Material | Bearing Steel |
Width | 1.75 in, 44.45 mm |
Locking Device | No Locking Device |
Fillet Radius | 2 mm |
Weight | 3.984 LB |
EAN or UPC | 97741015011 |
