- 50 mm ID x 110 mm OD x 1 3/4" Wide
- Single Shield
- With Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 4000 rpm |
| O.D. Type | Cylindrical |
| Lubricant | Oil Preservative |
| Series | 5300C |
| Inch/Metric | Metric |
| Enclosure | Shield On One Side |
| Rows of Balls | Double |
| Limiting Speed - Sealed | 4000 rpm |
| Seal Type | Non-Contacting Seal |
| Width | 1.75 in, 44.45 mm |
| Contact Angle | 30 Degree |
| No. in Set | Single Bearing |
| Bore Type | Cylindrical |
| Origin | Double Row Deep Groove |
| Limiting Speed - Oil | 5300 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | C3 |
| Seal Material | Tinplate |
| Static Load Rating | 64 kN |
| Inner Ring Width | 1.75 in, 44.4 mm |
| Precision | Standard |
| Snap Ring | With Snap Ring |
| Fillet Radius | 2 mm |
| Cage Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| O.D. | 4.59 in, 116.6 mm |
| Material | Bearing Steel |
| Dynamic Load Rating | 85.2 kN |
| Locating | Snap Ring Fitted |
| Cage Type | Metal |
| I.D. | 1.97 in, 50 mm |
| Flush Ground | No |
| Outer Ring Width | 1.75 in, 44.4 mm |
| icNumber | 7699754 |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Preload Level | C3 Axial Clearance |
| Static Load Rating [Max] | 14400 lbf |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 3.868 LB |
| EAN or UPC | 97741014960 |

