- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 4.19 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| I.D. | 1.77 in, 45 mm |
| Outer Ring Width | 1.56 in, 39.7 mm |
| Series | 5300C |
| Limiting Speed - Sealed | 4500 rpm |
| Inner Ring Width | 1.56 in, 39.7 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Flush Ground | No |
| Enclosure | Open |
| O.D. | 4.19 in, 106.5 mm |
| Width | 1.56 in, 39.69 mm |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 450 °F |
| O.D. Type | Cylindrical |
| Rows of Balls | Double |
| Cage Type | Metal |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 4500 rpm |
| Origin | Double Row Deep Groove |
| Static Load Rating [Max] | 11900 lbf |
| Fillet Radius | 1.5 mm |
| Static Load Rating | 53 kN |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Seal Material | None |
| icNumber | 7699759 |
| Bore Type | Cylindrical |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Locating | Snap Ring Fitted |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| Dynamic Load Rating | 72.8 kN |
| Snap Ring | With Snap Ring |
| Preload Level | C3 Axial Clearance |
| Contact Angle | 30 Degree |
| Limiting Speed - Oil | 6000 rpm |
| Weight | 2.88 LB |
| EAN or UPC | 97741014779 |

