- 35 mm ID x 80 mm OD x 1 3/8" Wide
- Double Shielded
- No Snap Ring
- Maximum Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing
- Contact angles converge outside the bearing
- All inner and outer rings have closure grooves
- Bearings may be equipped with seals, shields, snap rings or any combination
- Has very heavy radial capacity
- Thrust capacity in one direction with the ability to accommodate light thrust load in the reversing direction
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Limiting Speed - Grease | 5600 rpm |
| Flush Ground | No |
| Bore Type | Round Bore |
| Capacity | Maximum Capacity |
| Rows of Balls | Double |
| Seal Type | Non-Contact Seals |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Sealed | 5600 rpm |
| O.D. | 80 mm |
| Origin | Double Row Deep Groove |
| Dynamic Load Rating | 11800 lbf |
| Contact Angle | 30° |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Lubricant | Chevron SRI-2 |
| Enclosure | Double Shielded |
| Cage Type | Metal |
| Inner Ring Width | 1 3/8 in |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Radial Internal Clearance | Normal |
| I.D. | 35 mm |
| Static Load Rating | 48 kN |
| Limiting Speed - Oil | 7500 rpm |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Outer Ring Width | 1 3/8 in |
| Inch/Metric | Metric Bore |
| Bearing Type | Angular Contact |
| Fillet Radius | 1.5 mm |
| icNumber | 7697902 |
| Seal Material | Metal |
| Cage Material | Steel |
| Width | 34.925 mm |
| Series | 5300M |
| Temperature Range [Min] | -22 °F |
| Ball Material | Steel |
| Preload Level | None |
| Static Load Rating [Max] | 10800 lbf |
| Weight | 1.742 LB |
| EAN or UPC | 97741014427 |

