- 35 mm ID x 80 mm OD x 1 3/8" Wide
- Open
- With Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 7760 lbf |
| Limiting Speed - Grease | 5600 rpm |
| Temperature Range [Max] | 450 °F |
| Inner Ring Width | 1 3/8 in |
| Ball Material | Steel |
| Fillet Radius | 1.5 mm |
| Width | 34.925 mm |
| Snap Ring | With Snap Ring |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric Bore |
| Series | 5300C |
| I.D. | 35 mm |
| Seal Material | None |
| No. in Set | Single Bearing |
| O.D. Type | Straight w/ Snap Ring |
| Dynamic Load Rating | 11100 lbf |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7697708 |
| Bore Type | Round Bore |
| Outer Ring Width | 1 3/8 in |
| Limiting Speed - Oil | 7500 rpm |
| Cage Type | Metal |
| Radial Internal Clearance | C3 |
| Flush Ground | No |
| Enclosure | Open |
| Rows of Balls | Double |
| Precision | Standard |
| Static Load Rating | 34.5 kN |
| Lubricant | Oil Preservative |
| O.D. | 80 mm |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Origin | Double Row Deep Groove |
| Limiting Speed - Sealed | 5600 rpm |
| Contact Angle | 30° |
| Material | Steel |
| Locating | Snap Ring Fitted |
| Weight | 1.665 LB |
| EAN or UPC | 97741014359 |

