- 25 mm ID x 62 mm OD x 1" Wide
- Double Sealed
- With Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Limiting Speed - Grease | 7500 rpm |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -22 °F |
| Bearing Type | Angular Contact |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| O.D. | 62 mm |
| Contact Angle | 30° |
| Rows of Balls | Double |
| Preload Level | None |
| Snap Ring | With Snap Ring |
| Origin | Double Row Deep Groove |
| Locking Device | No Locking Device |
| Inner Ring Width | 1 in |
| Locating | Snap Ring Fitted |
| Width | 25.400 mm |
| Cage Type | Metal |
| Inch/Metric | Metric Bore |
| Temperature Range [Max] | 250 °F |
| Series | 5300C |
| Limiting Speed - Sealed | 7500 rpm |
| Seal Material | Rubber |
| Outer Ring Width | 1 in |
| Static Load Rating [Max] | 4590 lbf |
| Flush Ground | No |
| Dynamic Load Rating | 6910 lbf |
| Lubricant | Chevron SRI-2 |
| No. in Set | Single Bearing |
| icNumber | 7701679 |
| Enclosure | Double Sealed |
| Precision | Standard |
| Limiting Speed - Oil | 10000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight w/ Snap Ring |
| Fillet Radius | 1 mm |
| I.D. | 25 mm |
| Static Load Rating | 20.4 kN |
| Cage Material | Steel |
| Weight | 0.845 LB |
| EAN or UPC | 97741014038 |

