- Unmounted, Angular Contact Bearing
- 4.13 in Inner Diameter
- 7.48 in Outer Diameter
- 2.56 in Width
- Bearing Steel Material
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Limiting Speed - Oil | 2800 rpm |
| Width | 2.56 in, 65.09 mm |
| Seal Type | Unsealed |
| Precision | Standard |
| Limiting Speed - Grease | 1800 rpm |
| Material | Bearing Steel |
| Flush Ground | No |
| No. in Set | Single Bearing |
| Bore Type | Cylindrical |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Contact Angle | 30 Degree |
| Outer Ring Width | 2.56 in, 65.1 mm |
| Static Load Rating [Max] | 40500 lbf |
| Fillet Radius | 2 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Rows of Balls | Double |
| Preload Level | C3 Axial Clearance |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Bearing Type | Unmounted, Angular Contact |
| Temperature Range [Max] | 450 °F |
| Inner Ring Width | 2.56 in, 65.1 mm |
| Seal Material | None |
| I.D. | 4.13 in, 105 mm |
| Origin | Double Row Deep Groove |
| Series | 5200C |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| icNumber | 7698896 |
| Dynamic Load Rating | 186 kN |
| Ball Material | Steel |
| O.D. | 7.48 in, 190 mm |
| Lubricant | Oil Preservative |
| Limiting Speed - Sealed | 1800 rpm |
| Static Load Rating | 180 kN |
| Snap Ring | No Snap Ring |
| Weight | 16.133 LB |
| EAN or UPC | 97741023184 |

