- Unmounted, Angular Contact Bearing
- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 2.19 in Width
- Bearing Steel Material
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Inner Ring Width | 2.19 in, 55.6 mm |
| Material | Bearing Steel |
| Seal Material | None |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Width | 2.19 in, 55.56 mm |
| Dynamic Load Rating | 159 kN |
| Limiting Speed - Sealed | 2200 rpm |
| Fillet Radius | 2 mm |
| Bore Type | Cylindrical |
| Series | 5200C |
| Limiting Speed - Grease | 2200 rpm |
| I.D. | 3.74 in, 95 mm |
| Preload Level | C3 Axial Clearance |
| Outer Ring Width | 2.19 in, 55.6 mm |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 32800 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| icNumber | 7697320 |
| Flush Ground | No |
| O.D. | 6.69 in, 170 mm |
| Bearing Type | Unmounted, Angular Contact |
| Snap Ring | No Snap Ring |
| Rows of Balls | Double |
| Static Load Rating | 146 kN |
| Limiting Speed - Oil | 3200 rpm |
| Contact Angle | 30 Degree |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Weight | 10.27 LB |
| EAN or UPC | 97741059169 |

