- Unmounted, Angular Contact Bearing
- 3.35 in Inner Diameter
- 6.29 in Outer Diameter
- 1.94 in Width
- Bearing Steel Material
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Seal Type | Unsealed |
| Cage Material | Bearing Steel |
| Limiting Speed - Grease | 2600 rpm |
| Enclosure | Open |
| Outer Ring Width | 1.94 in, 49.2 mm |
| Cage Type | Metal |
| Preload Level | C3 Axial Clearance |
| Limiting Speed - Sealed | 2600 rpm |
| Lubricant | Oil Preservative |
| Rows of Balls | Double |
| No. in Set | Single Bearing |
| Static Load Rating | 110 kN |
| Flush Ground | No |
| Origin | Double Row Deep Groove |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 2 mm |
| Series | 5200C |
| Seal Material | None |
| Width | 1.94 in, 49.21 mm |
| Inner Ring Width | 1.94 in, 49.2 mm |
| Locating | Snap Ring Fitted |
| I.D. | 3.35 in, 85 mm |
| Temperature Range [Max] | 450 °F |
| Static Load Rating [Max] | 24700 lbf |
| Limiting Speed - Oil | 3600 rpm |
| Precision | Standard |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| O.D. | 6.29 in, 159.7 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Normal |
| icNumber | 7704821 |
| Snap Ring | With Snap Ring |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Contact Angle | 30 Degree |
| Dynamic Load Rating | 124 kN |
| Inch/Metric | Metric |
| Weight | 8.378 LB |
| EAN or UPC | 97741013499 |

