- 80 mm ID x 140 mm OD x 1 3/4" Wide
- Double Shielded
- With Snap Ring
- Maximum Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
- Thrust load should be carried on the nonfilling notch row
- Moderate thrust load is permissible on the filling notch row
features
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing
- Contact angles converge outside the bearing
- All inner and outer rings have closure grooves
- Bearings may be equipped with seals, shields, snap rings or any combination
- Has very heavy radial capacity
- Thrust capacity in one direction with the ability to accommodate light thrust load in the reversing direction
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Series | 5200M |
| Lubricant | Chevron SRI-2 |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 36000 lbf |
| No. in Set | Single Bearing |
| Precision | Standard |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 28800 lbf |
| Ball Material | Steel |
| Static Load Rating | 160 kN |
| I.D. | 80 mm |
| Radial Internal Clearance | Normal |
| Seal Type | Non-Contact Seals |
| Contact Angle | 30° |
| Inch/Metric | Metric Bore |
| Seal Material | Metal |
| Limiting Speed - Sealed | 2800 rpm |
| Bore Type | Round Bore |
| Locating | Snap Ring Fitted |
| icNumber | 7701506 |
| Width | 44.450 mm |
| Inner Ring Width | 1 3/4 in |
| Capacity | Maximum Capacity |
| O.D. Type | Straight w/ Snap Ring |
| Material | Steel |
| Cage Type | Metal |
| O.D. | 140 mm |
| Rows of Balls | Double |
| Limiting Speed - Oil | 3800 rpm |
| Enclosure | Double Shielded |
| Limiting Speed - Grease | 2800 rpm |
| Preload Level | None |
| Snap Ring | With Snap Ring |
| Locking Device | No Locking Device |
| Outer Ring Width | 1 3/4 in |
| Flush Ground | No |
| Weight | 5.922 LB |
| EAN or UPC | 97741013376 |

